Shop All Socket Sets
Performance Tool
10-Pc 3/8 In Dr. Sae Socket Set, W38002
Mfr # W38002
Zoro # G5741046
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Features Corrosion Resistant
- Includes (1) 1/4" Socket, (1) 5/16" Socket, (1) 3/8" Socket, (1) 7/16" Socket, (1) 1/2" Socket, (1) 9/16" Socket, (1) 5/8" Socket, (1) 11/16" Socket, (1) 3/4" Socket, (1) 13/16" Socket, Plastic Slide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W38002
- Zoro # G5741046
- UPC # 20039564380024
- Country of Origin Unknown
- Category Socket Sets
Details
Material | Chrome Vanadium Steel |
Features | Corrosion Resistant |
Includes | (1) 1/4" Socket, (1) 5/16" Socket, (1) 3/8" Socket, (1) 7/16" Socket, (1) 1/2" Socket, (1) 9/16" Socket, (1) 5/8" Socket, (1) 11/16" Socket, (1) 3/4" Socket, (1) 13/16" Socket, Plastic Slide Rail |
Item | Socket Set |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. Metric Deep Socket Set, W32400 (W32400)
- PERFORMANCE TOOL 40-Piece 1/4" and 3/8" Drive Socket Set (W1173)
- PERFORMANCE TOOL 8-Pc 3/8 In Dr. Mm Deep Impact Socket Socket Set, M595Db (M595DB)
- PERFORMANCE TOOL 12-Pc Star Bit Socket Set, W1335 (W1335)
- PERFORMANCE TOOL 3-Pc Brake Caliper Star Bit Set Star Bit Socket, W1337 (W1337)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Deep Socket Set, W38300 (W38300)
- X1 TOOLS 4 Piece Set 1/2 Drive 12 Point Deep Spindle Axle Nut Socket 1 Set by X1 Tools (X1E-HAN-SOC-DEE-9200x1)
- Performance Tool Sockets & Ratchets