Shop All Socket Sets
Performance Tool
10-Pc 3/8 In Dr. Metric Deep Socket Set, W38402
Mfr # W38402
Zoro # G5743399
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant; Recessed Edges; Socket Openings are Designed to Reduce Fastener Rounding
- Includes Plastic Slide Rail, 1-Each of 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm Deep Sockets
- Material Chrome Vanadium Steel
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W38402
- Zoro # G5743399
- UPC # 20039564384022
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Details
Item | Socket Set |
Features | Corrosion Resistant; Recessed Edges; Socket Openings are Designed to Reduce Fastener Rounding |
Includes | Plastic Slide Rail, 1-Each of 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm Deep Sockets |
Material | Chrome Vanadium Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- DRILL AMERICA 2-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2875)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- PERFORMANCE TOOL 12-Pc Star Bit Socket Set, W1335 (W1335)
- PERFORMANCE TOOL 9-Pc Star Bit Socket Set, W1178 (W1178)
- PERFORMANCE TOOL 17-Pc 1/2 In Dr. Socket Set Tool Set, W38302 (W38302)
- PERFORMANCE TOOL 4-Pc Socket Adapter Set, W30934 (W30934)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. 12 Pt Sae Socket Set, W38500 (W38500)
- PERFORMANCE TOOL 12-Pc Star Bit Socket Set, W38802 (W38802)
- STAHLWILLE TOOLS 20 mm (3/4") Socket set 15-pcs. (96050103)
- Performance Tool Socket Sets