Shop All Tool Storage Accessories
Performance Tool
10 in. L X 6 in. W Black Magnetic Tray 1 pc
Mfr # W1285
Zoro # G205305228
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1285
- Zoro # G205305228
- UPC # 39564126574
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 10 in. L X 6 in. W Black Magnetic Tray 1 pc |
Color | Black |
Description
Wilmar Corporation was founded in 1971 and supplies major retailers as well as distributors throughout North America. By providing quality tools great service and innovative packaging and product support Wilmar has become one of the leading distributors of professional tools in North America.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- STARRETT Indicator Dial (656-441J)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YT65)
- SCHLEY PRODUCTS FORD/CHRYSLER SPARK PLUG BOOT PULLER (SL68450)
- PERFORMANCE TOOL Large Magnetic Tray (PMW1265)
- PERFORMANCE TOOL Tool Box Drawer Liner Tool Box Liner, W88996 (W88996)
- PERFORMANCE TOOL 3-1/2 lb. Pocket Magnetic Retriever (W1254)
- PELICAN Strap for 9480/90 (9487)
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR02115)
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- STECK MANUFACTURING Paint-N-Stick Side View Mirror Holder (STC35660)
- Performance Tool Tool Storage Accessories