Shop All Tarps
Performance Tool
10 ft x 20 ft Tarp, Blue
Mfr # W6009
Zoro # G6911260
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Color Blue
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6009
- Zoro # G6911260
- UPC # 10039564161091
- Country of Origin Unknown
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- MTD Bush-Spider Coupli (735-04103)
- YARD BUTLER Two Wheel Hose Truck (IHT-2EZ)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-57)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (21216)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1220-A)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- Performance Tool Tarps