Shop All Tarps
Performance Tool
10 ft x 12 ft Tarp, Blue
Mfr # W6006
Zoro # G6909641
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Blue
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6006
- Zoro # G6909641
- UPC # 10039564161060
- Country of Origin Unknown
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mole Trap Plunger, Mechanical (32J091)
- PANACEA Watering Can 2Gal Copper (84872)
- LIPPERT JACKNIFE SOFA-62IN (GRUMMOND) (2020129835)
- MASTER MARK Versa Edge 3 ft. L X 5.25 in. H Plastic Brown Poundable Edging (97603)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-12X16)
- XPOSE SAFETY 12 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-1212-A)
- X1 TOOLS 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-3024)
- DRY TOP 30 ft x 40 ft Heavy Duty Tarp, White (33040)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-1015)
- Performance Tool Tarps