Shop All Scissors
Performance
SCISSOR PERFORMANCE 8""
Mfr # 01-004761
Zoro # G8660842
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Color Gray
- Blade Material Stainless Steel
- Handle Material Plastic
- Material Stainless Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance
- MFR # 01-004761
- Zoro # G8660842
- UPC # 20335031227
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 8 in |
Details
Color | Gray |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Item | Soft Grip Contoured Scissors |
Material | Stainless Steel, Plastic |
Handle Color | Gray |
Sub-Category | Scissors |
Post Consumer Waste | 0 |
Recycled | Yes |
Description
Enjoy continued cutting performance with durable scissors featuring sharp hardened stainless steel blades and a contoured Softgrip handle for comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- RUST-OLEUM Rust-Oleum American Accents Satin White Paint Pen Exterior and Interior 230 g/L 0.33 oz (215153)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Black (806403)
- CRESCENT 7-1/2" Titanium Coated Tradesman Utility Shears (CW7T)
- JOYCE CHEN Original Unlimited Kitchen Scissors Yellow (J51-0622)
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- IRWIN SNIPS MULTI-PURP 11-3/4"" (21304ZR)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- CYNAMED EMT Shears, 7.25", Red/Black Pattern (CYZR-0082)
- Performance Scissors