Shop All Hand Soap & Lotion Dispensers
Performance Plus
Soap Dispenser, Manual, Black/Black Trim
Mfr # PP8900F
Zoro # G0701491
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid/Foam
- Size 1000ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Plus
- MFR # PP8900F
- Zoro # G0701491
- UPC # 820524007749
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1000ml |
Details
Item | Soap Dispenser,Manual,Black/Black Trim |
Hygiene Form | Liquid/Foam |
Description
Soap Dispenser,Manual,Black/Black Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, 15 3/4 in Dia, Open Top, LLDPE (FG354600GRAY)
- KRAFT TOOL Aluminum Extra Soft, White Poly, Con, 36 (CC179)
- QUICKCABLE Floor Protector Mat, Battery Acid, PK50 (510170-050)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- BOBRICK Manual Soap Dispenser, Foam (823)
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- SCOTT Scott Soap Dispenser (92145)
- AVANT Soap Dispenser, 1000mL, White (9360-AF)
- Performance Plus Hand Soap & Lotion Dispensers