Shop All Mops
Performance Plus
Medium Mop, Looped-End, Blue/Green, Blended, PK12
Mfr # P28312
Zoro # G610018539
product price: $68.79
/pk 12, $5.73/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Blended
- Mop Type Loopend Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Plus
- MFR # P28312
- Zoro # G610018539
- UPC # 10820524005179
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | Blue |
Mop Head Material | Blended |
Mop Type | Loopend Mop |
Item | Blue Blended Loopend Mop Med Green,PK12 |
Description
Blue Blended Loopend Mop Med Green,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- UNGER Flat Mop Pad, Clamp On Connection, Cut-End, Red, Microfiber (MD40R)
- PERFORMANCE PLUS 4 Ply Wet Mop, 32 oz Dry Wt, Cut-End, White, Cotton, PK12, P10032 (P10032)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P09005 (P09005)
- PERFORMANCE PLUS 4 Ply Wet Mop, 20 oz Dry Wt, Cut-End, White, Cotton, PK12, P10020 (P10020)
- PERFORMANCE PLUS 4 Ply Wet Mop, 32 oz Dry Wt, Cut-End, White, Cotton, PK12, P09007 (P09007)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P10024 (P10024)
- PERFORMANCE PLUS Large Mop, Looped-End, Blue, Blended, PK12 (P28313)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- Performance Plus Floor Mops, Buckets & Wringers