Shop All Mops
Performance Plus
4 Ply Wet Mop, 20 oz Dry Wt, Cut-End, White, Cotton, PK12, P09003
Mfr # P09003
Zoro # G310018532
product price: $45.65
/pk 12, $3.80/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Cotton
- Mop Type Cut End Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Plus
- MFR # P09003
- Zoro # G310018532
- UPC # 10820524005001
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop Type | Cut End Wet Mop |
Item | Cotton Cut End Wet Mop 4ply WH #20,PK12 |
Description
Cotton Cut End Wet Mop 4ply WH #20,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 44 gal Capacity, 24 in W, 31 1/2 in H, Red (FG264360RED)
- ROADPRO Large Microfiber Towel (RPCS01)
- SOLARIS LoCor Hardwound Towel White 1-Ply 7 in. X 850', 6PK (46898)
- CARLISLE FOODSERVICE Dbl-Blade Rubber Squeegee, 8", PK12 (4007200)
- PERFORMANCE PLUS 4 Ply Wet Mop, 20 oz Dry Wt, Cut-End, White, Cotton, PK12, P10020 (P10020)
- PERFORMANCE PLUS Large Mop, Looped-End, Blue, Blended, PK12 (P28313)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P09005 (P09005)
- PERFORMANCE PLUS Medium Mop, Looped-End, Blue/Green, Blended, PK12 (P28312)
- PERFORMANCE PLUS 4 Ply Wet Mop, 32 oz Dry Wt, Cut-End, White, Cotton, PK12, P09007 (P09007)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P10024 (P10024)
- TOUGH GUY 1 in Strip Wet Mop, 10 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA18)
- Performance Plus Mops