Shop All Hand Soap & Lotion Dispensers
Performance Plus
1000ml Liquid/Foam Soap Disp, No Touch M-Fit, Blk/Blk Trim
Mfr # PP8910F
Zoro # G0701537
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid/Foam
- Size 1000ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Plus
- MFR # PP8910F
- Zoro # G0701537
- UPC # 820524007817
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1000ml |
Details
Item | Soap Disp,No Touch M-Fit,Blk/Blk Trim |
Hygiene Form | Liquid/Foam |
Description
Soap Disp,No Touch M-Fit,Blk/Blk Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- 3M Scotch-Brite Light Duty Cleansing Pad 6" X 9" White, PK20 (98)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 4 PK (FG750517)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- PERFORMANCE PLUS Soap Dispenser, Manual, Black/Black Trim (PP8900F)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear (IMP 9336)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (54191)
- PURELL CS2 1000 ml White Push Style Hand Sanitizer Dispenser, 6PK (4121-06)
- Performance Plus Hand Soap & Lotion Dispensers