Shop All Hand Soap Dispenser Refills
Performance Plus
1000 ml Foam Hand Soap Cartridge
Mfr # PP7802F
Zoro # G2789731
product price: $75.29
/pk 6, $12.55/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Manufactured with Aloe and Vitamin E; Specially Formulated without Triclosan; The Active Ingredient is 0.13% Benzalkonium Chloride
- Fragrance Citrus Spice
- Size 1000 ml
- Hygiene Form Foam
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Plus
- MFR # PP7802F
- Zoro # G2789731
- UPC # 820524007695
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1000 ml |
Details
Formula | Manufactured with Aloe and Vitamin E; Specially Formulated without Triclosan; The Active Ingredient is 0.13% Benzalkonium Chloride |
Fragrance | Citrus Spice |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Gold |
Uses Dispenser | Mfr. No. PP8900F, PP8901F, PP8907F, PP8908F, PP8910F |
Description
Foaming Antibac Hand Soap,1000mL,PK6, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma Drain Maintainer, 1 gal, PK4 (4485501)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- MI-T-M Cartridge Filter, Wet/Dry, Washable (19-0230)
- PERFORMANCE PLUS 1000 ml Foam Luxury Hand Soap Cartridge (PP7800F)
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7804F)
- RUBBERMAID COMMERCIAL 27.1 fl oz (800 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4013131)
- MRS. MEYERS CLEAN DAY Clean Day Organic Watermelon Scent Foam Hand Soap 10 oz (17466)
- INTERCON CHEMICAL Liquid Clearly Better Foaming Antibacterial Hand Soap with Moisturizers 4 PK (FICCB-HB-4X1L-0949)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap 1 gal., PK4 (2340088047)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- Performance Plus Hand Soap Dispenser Refills