Shop All Sockets
Perform Tool
Perform Tool W32119 15 In. Flex Handle
Mfr # PTL-W32119
Zoro # G104086938
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perform Tool
- MFR # PTL-W32119
- Zoro # G104086938
- Country of Origin China
- Category Sockets
Description
Performance Tool breaker bars are built from rugged, chrome-vanadium steel. They feature a flex bar design and a U-joint style head so you can position the bars for the best leverage, even in tight spaces.
Features- Flex Head
- Breaker Bar Material - Chrome vanadium steel
- Breaker Bar Finish - Chrome
- Size - 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 24" Magnetic Aluminum I-Beam Level (IBL24M)
- WOODOWL 7 Piece Set (#'s 5, 6, 7, 8, 9, 10, 12) (00737)
- STARRETT Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-04)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5421M)
- URREA 3/4" Drive 6-Point Short Socket 22MM (5522HM)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points (JHWM-608)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- STAHLWILLE TOOLS 4-pin socket (03810001)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- Perform Tool Sockets