Shop All Impact Sockets
Perform Tool
12 Drive 17 Millimeter Metric Impact Socket 6 Point Chrome Vanadium Steel Single
Mfr # M827
Zoro # G507053131
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perform Tool
- MFR # M827
- Zoro # G507053131
- UPC # 39564518270
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish (CMMT44263)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- PROTO 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7410M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040D)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- PROTO 1 in Drive Impact Socket 3 1/4 in Size 6 pt Standard Depth, Black Oxide (J10052)
- WRIGHT TOOL Socket 3-1/2" Drive 6 Point Standard Imp (86882)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Standard Length, Impact Socket (D014036)
- Perform Tool Sockets & Ratchets