Shop All Handles, Frames and Braces
Perfex
Telescopic Handle 12 ft. HB3926.90.2500
Mfr # 8612
Zoro # G4560580
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 ft
- Handle Type Adjustable, Extension
- Type Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfex
- MFR # 8612
- Zoro # G4560580
- Country of Origin Finland
- Category Handles, Frames and Braces
Dimensions
Length (In.) | 12 ft |
Details
Item | Telescopic Handle 12 ft. HB3926.90.2500 |
Handle Type | Adjustable, Extension |
Type | Lightweight |
Description
Telescopic Handle 12 ft. HB3926.90.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. (FG9W0400BLA)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- PERFEX Polymer Adjustable Long Connector, PK 10 (8800)
- PERFEX Hardwood Handle 60" Overall Length, PK 10 (8560)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK138)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood (FGM116000000)
- TOUGH GUY Clamp On Wet Mop Handle, Natural, Bamboo (4EMF8)
- Perfex Handles, Frames and Braces