Shop All Handles, Frames and Braces
Perfex
Polymer Fixed Length 60" Handle, PK 10
Mfr # 8660
Zoro # G6233737
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfex
- MFR # 8660
- Zoro # G6233737
- Country of Origin United States
- Category Handles, Frames and Braces
Details
Item | Polymer Fixed Length 60" Handle,PK 10 |
Description
Polymer Fixed Length 60 In. Handle,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOONE 64 oz. Liquid Drain and Septic System Maintainer (B164)
- RENOWN 6 Gal. Bucket Window Washing (REN03888)
- BLACK SWAN Fitting Brush 2" (11013)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- PERFEX Telescopic Handle 12 ft. HB3926.90.2500 (8612)
- PERFEX Hardwood Handle 60" Overall Length, PK 10 (8560)
- PERFEX Polymer Adjustable Long Connector, PK 10 (8800)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- WEILER Steel Brace #1 (44021)
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- WCR Docazoo Docapole BigReach Pole Hook Attachment (282-10-01)
- Perfex Handles, Frames and Braces