Shop All Fuel Cylinders
Perfex
Pipe / Cylinder white 3" dim 30" overall length brush
Mfr # 3073WL
Zoro # G9103168
product price: $431.99
/pk 10, $43.20/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfex
- MFR # 3073WL
- Zoro # G9103168
- Country of Origin United States
- Category Fuel Cylinders
Details
Item | Pipe / Cylinder white 3" dim 30" o,PK 10 |
Description
Pipe / Cylinder white 3 In. dim 30 In. o,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Ceriated (Grey), 3/32" x 7" (CER332)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12.5 Ft (57Y01MF)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 550w (9279-550)
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9601)
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- XTRWELD Cylinder, ISO, 40cuft, Oxygen, CGA 540, Green (CYLISO540-40)
- MANCHESTER TANK LP TANK EMPTY 33.5LBS (9310)
- WORTHINGTON INDUSTRIES Worthington Disp Propane Cylinder 16.4oz (327774)
- XTRWELD Cylinder, ISO, 20cuft, Oxygen, CGA 540, Green (CYLISO540-20)
- PROTECTIONPRO 7.625 in. Triple Flint Striker (PR699743)
- UNIWELD Sludge Blaster, ID Pipe Capacity 3/4-1 In (40061)
- Perfex Fuel Cylinders