Shop All Fuel Cylinders
Perfex
Pipe / Cylinder red 5" dim 16" overall length brush
Mfr # 3075RS
Zoro # G9103457
product price: $417.99
/pk 10, $41.80/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfex
- MFR # 3075RS
- Zoro # G9103457
- Country of Origin United States
- Category Fuel Cylinders
Details
Item | Pipe / Cylinder red 5" dim 16" ove,PK 10 |
Description
Pipe / Cylinder red 5 In. dim 16 In. ove,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Electrode, 1/8"x14", 50lb. (E6013-125-50)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb. (20AN66)
- WORTHINGTON INDUSTRIES 14.1 oz. MAPP Gas Cylinder, 12PK (J40600)
- UNIWELD Clog Blaster, ID Pipe Capacity 1.5 - 3 In (40063)
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE (7212-YE)
- PROTECTIONPRO 7.625 in. Triple Flint Striker (PR699743)
- WORTHINGTON INDUSTRIES Worthington Disp Propane Cylinder 16.4oz (327774)
- XTRWELD Cylinder, ISO, 20cuft, Oxygen, CGA 540, Green (CYLISO540-20)
- UNIWELD Sludge Maintenance Kit (40040U)
- Perfex Fuel Cylinders