Shop All Wall Plates
Perfecttwinkle
Switchplate - Double Duplex with 4 Hole Outlet Cover
Mfr # PE116305
Zoro # G203796691
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE116305
- Zoro # G203796691
- UPC # 654204563429
- Country of Origin China
- Category Wall Plates
Description
Switchplate - Double Duplex, 4 Hole Outlet Cover.
Outer Dimensions: 4.5" x 4.5".
Finish: Oil Rubbed Bronze (Dark Brown).
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Patina: Fired.
Material Gauge: 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- CYBERPOWER POWER ADPTR AC 600MA BLK (CPUAC600)
- PERFECTTWINKLE Smooth Iron-Steel Single Duplex Outlet Switch Plate (PE33057)
- PRO-LOK ProLok: Flat Plate- Kaba E-Plex 2000 Series Cylindrical (PRL-EWP-IN640-FP-S)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- Perfecttwinkle Lighting Controls