Shop All Light Fixture Parts
Perfecttwinkle
Sphere 6 in. Etched Red Acrylic Festival Replacement Globe; Pack Of 6
Mfr # PE915288
Zoro # G204013148
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE915288
- Zoro # G204013148
- UPC # 739608597710
- Country of Origin China
- Category Light Fixture Parts
Description
Six Pack Replacement Globes for Polymer String Lights. Fits all Polymer lights. Stylize your lights with our wide variety of replacement globes for every occasion.
Features- Color - Etched Red
- Material - Acrylic
- Size - 6 in.
- Pack of 6
- Dimension - 19 x 13 x 7 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lampholder (RL325)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- JANDORF 10" Nickel Lamp Harp Kit (C60139)
- ILB GOLD Socket, Replacement For Donsbulbs FG-4P (FG-4P)
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- IDEAL Orng Connector, 100PK (131-30-073)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- MIDWEST FASTENER 1/8IP x 7/8" Rubber Lamp Washers 20PK (72668)
- Perfecttwinkle Light Fixture Parts