Shop All Light Fixture Parts
Perfecttwinkle
Sphere 6 in. Etched Blue Acrylic Festival Replacement Globe; Pack Of 6
Mfr # PE911320
Zoro # G204013100
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfecttwinkle
- MFR # PE911320
- Zoro # G204013100
- UPC # 739608612048
- Country of Origin China
- Category Light Fixture Parts
Description
Six Pack Replacement Globes for Polymer String Lights. Fits all Polymer lights. Stylize your lights with our wide variety of replacement globes for every occasion.
Features- Color - Etched Blue
- Material - Acrylic
- Size - 6 in.
- Pack of 6
- Dimension - 19 x 13 x 7 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- WESTINGHOUSE Jelly Jar Clear Glass Lamp Shade (85617)
- RADIANT 3 ft. Wire Cover; Antique Gold (RA210672)
- JESCO LIGHTING GROUP Sloped Ceiling Adapter for Suspension Kit (SK101-BK)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- CAL LIGHTING Hardback Round Paper Shade W/Leaf (SH-1025)
- ILC Replacement For SATCO 65870 (65-870)
- Perfecttwinkle Light Fixture Parts