Shop All Window Shades
Perfecttwinkle
Peacock Window Premium Film - 24 in.
Mfr # PE124860
Zoro # G804054091
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE124860
- Zoro # G804054091
- UPC # 654204624748
- Country of Origin China
- Category Window Shades
Description
With a stylish design inspired by peacock feathers, this premium privacy window film creates a chic stained glass effect. Enjoy naturally refracted light through the beautiful blues, greens and purples of this authentic looking stained glass cling.
Features- Block unwanted views and viewers
- Block 99% of UV-B rays and 96% of UB-A rays
- Deep emboss refracts light, creating prismatic effects
- Static Cling - no adhesives, spray surface with water
- Dimension - 24 x 0.13 x 47 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Computer Desk, 16" D X 24" W X 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- HIRSH Pedestal Desk, 30 in D X 60 in W X 29.5 in H, Platinum / White, Steel (22655)
- PERFECTTWINKLE Cut Floral Window Premium Privacy Film Window - 24 in. (PE124857)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- FRIEDLAND 73 in. Venus White Economy Light Filtering Roller Shade (6014357)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Gray (G4.B.3548)
- RLM DISTRIBUTION 36 x 72 in. White Temporary Window Shade (HO2514881)
- Perfecttwinkle Window Shades