Shop All Food Containers
Perfecttwinkle
Peacock Sidelight Premium Film - 11.5 in.
Mfr # PE17841
Zoro # G903976874
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE17841
- Zoro # G903976874
- UPC # 657248260521
- Country of Origin China
- Category Food Containers
Description
With a stylish design inspired by peacock feathers, this premium privacy window film creates a chic stained glass effect. Enjoy naturally refracted light through the beautiful blues, greens and purples of this authentic looking stained glass cling. The peacock privacy window film is totally removable and reusable.
Features- Block unwanted views and viewers
- Block 99% of UV-B rays and 96% of UB-A rays
- Colorful embossed design
- Static Cling - no adhesives, spray surface with water
- Dimension - 11.5 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Freezer Heater Wire 234 5.0 Watt (163738)
- SAVOR IMPORTS-CARELLO Savor Imports Pomace Olive Oil 35lbs Jug (438417)
- HASTINGS HOME Hide a Key for House, Car, and Safe Keys, Temperature Reading Indoor/Outdoor Wall Mount Thermometer (467770CRS)
- HOBART Bowl, Mixing - 12 Quart (23439)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- CAMBRO Food Box, Use Lid 4UKD2, H 15, PK3 (CA182615CW135)
- BLACKSTONE Liner Grse Cup Stainless Steel (5017)
- KITCHENAID KitchenAid 6009285 6.25 x 5.25 in. Black & Silver Stainless Steel Box Grater (6009285)
- BASCO Ice Cream Tub Lid, 3 Gallon, White (RP2130-SNAP CVR)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- CAMBRO 2 and 4 qt Round Cover (RFSC2PP190)
- Perfecttwinkle Food Containers