Shop All Food Containers
Perfecttwinkle
Peacock Door Premium Film - 35.25 in.
Mfr # PE685637
Zoro # G703976708
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE685637
- Zoro # G703976708
- UPC # 747216923685
- Country of Origin China
- Category Food Containers
Description
With a stylish design inspired by peacock feathers, this premium privacy window film creates a chic stained glass effect. Enjoy naturally refracted light through the beautiful blues, greens and purples of this authentic looking stained glass cling. The peacock privacy window film is totally removable and reusable.
Features- Block unwanted views and viewers
- Blocks 99% of UVB rays and 91% of UVA rays
- Filters light and reduces glare
- Great for shower doors, windows and cabinets
- Static cling
- Requires no adhesives
- Just spray surface with water and apply
- Dimension - 35.25 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETTLE FOODS Kettle Potato Chip Sour Cream & Onion 5 oz., PK15 (800043)
- GROVE SQUARE French Vanilla Cappuccino Single Service Brewing Cup, PK96 (12G088F4652)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- EZ-FLO EASTMAN WTR HTR PAN ALMN 30"" (60087)
- CAKEWALK Cakewalk 6265 11.5 x 8 in. 1 Mint Melamine Cake Stand; Green (6265)
- THERMOS Stainless Steel Food Jar, 2 PP Inner Containers, 47 oz., Matte Steel (SK3030MSTRI4)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- RESTON LLOYD Reston Lloyd 11650 Acrylic Spaghetti Canister Orange (11650)
- CAMBRO Camwear 12"x18"x9" Deep 4.75 gal. Clear Polycarbonate Food Storage Box (12189CW135)
- CHINET Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500 (89112)
- Perfecttwinkle Food Containers