Shop All Outdoor Flushmount Lights
Perfecttwinkle
Nautical 15 in. Outdoor Ceiling Light - Antique Red Copper
Mfr # PE141939
Zoro # G903713004
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE141939
- Zoro # G903713004
- UPC # 654204740745
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Features
- Finish - Antique Red Copper
- Glass Finish - Frosted Glass
- Bulb Wattage - 60
- Number of Bulbs - 2
- Bulb Base - Medium
- Damp or Wet Rated - Exterior Damp
- Dimension - 5.00 H x 15.00 W x 15.00 D in.
- Item Weight - 4.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Wireless Bluetooth Weather Resistant LED Lantern Speaker (BTORB8RGBWBAT)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 10 pk (S11401)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- WESTINGHOUSE Fixture Ceiling Outdr Flush-Mount 60W 2-Light Orwell 11In ORB H-Lights Clear Sd Glass (6578400)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- Perfecttwinkle Outdoor Flushmount Lights