Shop All Chandeliers
Perfecttwinkle
Halifax 3L Chandelier - Aged Walnut
Mfr # PE141935
Zoro # G303969131
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE141935
- Zoro # G303969131
- UPC # 654204740707
- Country of Origin China
- Category Chandeliers
Description
Features
- Finish - Aged Walnut
- Glass Finish - Creme Cognac Glass
- Bulb Wattage - 100
- Number of Bulbs - 3
- Bulb Base - Medium
- Damp or Wet Rated - Interior Dry
- Dimension - 23.50 H x 18 W x 18 D in.
- Item Weight - 9.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- ILC Replacement for UV Resources 52044541 replacement light bulb lamp (52044541 UV RESOURCES)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- LIVEX LIGHTING Soft Gold Pendant Chandelier 9 Light (49867-33)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- HUDSON VALLEY 6 Light Chandelier (6828-OB)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- QUOIZEL Noble Chandelier (NBE5008RK)
- Perfecttwinkle Chandeliers