Shop All Window Shades
Perfecttwinkle
Glacier Window Premium Film - 24 in.
Mfr # PE516903
Zoro # G404054071
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE516903
- Zoro # G404054071
- UPC # 747216923548
- Country of Origin China
- Category Window Shades
Description
This premium window film brings a beautiful finish to your glass, similar to the look of crystalized ice. This prismatic, deeply embossed privacy film transforms the look of your windows with a stylish effect while blocking unwanted views and naturally refracting light. It is totally removable, reusable, and can easily be cut to fit any size area. All of our glass clings are totally safe for windows and will not leave a sticky residue.
Features- Block unwanted views and viewers
- Block 99% of UV-B rays and 96% of UB-A rays
- Deep emboss create stunning effects
- Static Cling - no adhesives, spray surface with water
- Dimension - 24 x 0.13 x 47 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- MOEN Shower Rod in Satin Stainless (55-5)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- PERFECTTWINKLE Cut Floral Window Premium Privacy Film Window - 24 in. (PE124857)
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- Perfecttwinkle Window Shades