Shop All Ceiling Fans
Perfecttwinkle
Expo 42 in. Flushmount Ceiling Fan - Satin Nickel
Mfr # PE31222
Zoro # G603686318
original price:
$191.68
10% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE31222
- Zoro # G603686318
- UPC # 657248309176
- Country of Origin China
- Category Ceiling Fans
Description
Features
- Finish - Satin Nickel
- Glass Finish - Frosted Glass
- Bulb Wattage - 13
- Number of Bulbs - 2
- Bulb Base - Medium
- Blade Finish - Maple-Silver
- Blade Pitch - 13
- Damp or Wet Rated - Interior Dry
- Dimension - 12.50 H x 42 W x 12.50 D in.
- Item Weight - 13.89 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone DL11 Baseboard Heater, 12.5 A, Black (DL11)
- IFM Temperature Sensor (TM4331)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- PERFECTTWINKLE 56 in. Charleston Ceiling Fan (PE608958)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- PROMINENCE HOME Abner, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (80091-40)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- Perfecttwinkle Ceiling Fans & Accessories