Shop All Shades
Perfecttwinkle
Dogwood Sidelight Premium Film - 11.5 in.
Mfr # PE516920
Zoro # G804054312
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE516920
- Zoro # G804054312
- UPC # 747216924675
- Country of Origin China
- Category Shades
Description
With the authentic look and feel of a beautiful stained glass window, the dogwood blossom window film makes a beautiful look on any glass surface. This premium design is made from a heavy-weight deeply embossed vinyl and features an artful prismatic finish. Block unwanted views and enjoy naturally refracted light with this fine privacy window film. Totally removable and reusable.
Features- Block unwanted views and viewers
- Block 99% of UV-B rays and 96% of UB-A rays
- Colorful embossed design
- Static Cling - no adhesives, spray surface with water
- Dimension - 11.5 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277835 6 mil Room Darkening Vinyl Window Shade; White - 37 x 78 in. (5277835)
- ACHIM IMPORTING Achim TRS556WH12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS556WH12)
- FRIEDLAND 73 in. Venus White Economy Light Filtering Roller Shade (6014357)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- EYECATCHER 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (EY2511806)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- MAXIM Fabric Shade 3"T x 6"H x 7"B (SHD123WH)
- Perfecttwinkle Shades