Shop All Shades
Perfecttwinkle
Dogwood Door Premium Film - 35.25 in.
Mfr # PE124875
Zoro # G804054169
product price: $66.09
/ea
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE124875
- Zoro # G804054169
- UPC # 654204624885
- Country of Origin China
- Category Shades
Description
With the authentic look and feel of a beautiful stained glass window, the dogwood blossom window film makes a beautiful look on any glass surface. This premium design is made from a heavy-weight deeply embossed vinyl and features an artful prismatic finish. Block unwanted views and enjoy naturally refracted light with this fine privacy window film. Totally removable and reusable.
Features- Block unwanted views and viewers
- Blocks 99% of UVB rays and 91% of UVA rays
- Filters light and reduces glare
- Great for shower doors, windows and cabinets
- Static cling
- Requires no adhesives
- Just spray surface with water and apply
- Dimension - 35.25 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- PLANON 73 in. Venus White Economy Light Filtering Roller Shade (PL2515339)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade, White - 36 x 64 in. (EY2511607)
- Perfecttwinkle Shades