Shop All Window Shades
Perfecttwinkle
Cut Floral Window Premium Privacy Film Window - 24 in.
Mfr # PE124857
Zoro # G704054016
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE124857
- Zoro # G704054016
- UPC # 654204624717
- Country of Origin China
- Category Window Shades
Description
This premium design window film brings an elegant floral print to your glass. With a heavy-weight embossed material and a prismatic effect, this vinyl cling creates privacy and filters light while adding a beautiful detail.
Features- Block unwanted views and viewers
- Block 99% of UV-B rays and 96% of UB-A rays
- Deep emboss refracts light, creating prismatic effects
- Static Cling - no adhesives, spray surface with water
- Dimension - 24 x 0.13 x 47 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- LIVING ACCENTS VNYL 1"" WHT BLND 39X64 (MAX3964WH)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 35 x 64 in. (EY3145)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- Perfecttwinkle Window Shades