Shop All Under Cabinet Lighting
Perfecttwinkle
216280 Wireless 5 LED Multi-Directional Accent Light -
Mfr # PE145425
Zoro # G304066440
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE145425
- Zoro # G304066440
- UPC # 654204769326
- Country of Origin China
- Category Under Cabinet Lighting
Description
Add accent lighting
wherever you need it
Product Information
The Wireless 5-LED Multi-Directional Accent Light provides
you with 5 super-bright, white, long-lasting LEDs with up to 100,000
hours of illumination. This handy light is perfect for
bookshelves, closets, kitchens, workshops, and much more. Battery operated, this light is easy to install and
includes a hook, loop tape and a screw for installation options. Use the one-touch On/Off switch with dimmer to adjust the
amount of light you desire as well as the pivot option to direct light
when you want it to go. Ideal to "grab-and-go" during power
outages, the Wireless 5-LED Multi-Directional Accent Light is
the perfect lighting accessory for any room in your home.
Product Features
Includes
Specifications
Item Condition: New
wherever you need it
Product Information
The Wireless 5-LED Multi-Directional Accent Light provides
you with 5 super-bright, white, long-lasting LEDs with up to 100,000
hours of illumination. This handy light is perfect for
bookshelves, closets, kitchens, workshops, and much more. Battery operated, this light is easy to install and
includes a hook, loop tape and a screw for installation options. Use the one-touch On/Off switch with dimmer to adjust the
amount of light you desire as well as the pivot option to direct light
when you want it to go. Ideal to "grab-and-go" during power
outages, the Wireless 5-LED Multi-Directional Accent Light is
the perfect lighting accessory for any room in your home.
Product Features
- 5 Super-bright white long-lasting LEDs provide up to
100,000 hours of light - Perfect for bookshelves, closets, kitchens, workshops, and
more - Battery-operated means no wires or installation required
- One-touch ON/OFF switch with dimmer
- Light head pivots for ideal light positioning
- Ideal for power outages with its grab and go convenience
- Includes hook and loop tape or screw for easy installation
- Requires 3 'AAA' batteries (not included)
Includes
- Wireless 5 LED Multi-Directional Accent Light
- Hook and Loop Tape
- Installation Screw
Specifications
- Color: Blue/White
- Dimensions: 3.5" x 3.5" x 1.5" (L x W x
D, Approx.) - Weight: 0.15 lb (Approx.)
- Power: 3 'AAA' Batteries (Not
included) - LEDs: 5
- LED Life: Up to 100,000 hours
- Wattage: 0.35W
- Pivot: 30° left or right, up or
down - Warranty: Two Year Limited Manufacturer
Warranty
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F18dbx840 replacement light bulb lamp (F18DBX840 GE GENERAL ELECTRIC G.E)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- GE Light Fixture CCT 24", Direct Wire (34290)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- Perfecttwinkle Under Cabinet Lighting