Shop All Outdoor Wall Lights
Perfecttwinkle
11 in. Delano Outdoor Wall Light; Oil Burnished Bronze
Mfr # PE804296
Zoro # G103793400
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfecttwinkle
- MFR # PE804296
- Zoro # G103793400
- UPC # 753153460091
- Country of Origin China
- Category Outdoor Wall Lights
Description
Vaxcel indoor and outdoor products offer a broad variety of themed collections ranging from urban and coastal styles to nature and wild-life inspired designs. Its full range of indoor and outdoor residential lighting and ceiling fans will help everyone to do a quick upgrade of a room, renovate an entire house or build a new one. Choosing Vaxel Lightings will turn a house into a home.
Features- Simple And Elegant
- Brighter Decorator Colors
- Classic Color Shades
- Finish: Outer Oil Burnished Bronze with Inner Light Gold
- Glass Finish: Not Applicable
- Bulb Wattage: 100 Watt
- No of Bulbs: 1
- Bulb Base: Medium
- Height: 15 in.
- Width: 11 in.
- Depth - Extension: 13 in.
- Weight: 3.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- TRESCO LIGHTING Tresco T5 Led Trescent Warm White 13.5in (LT54W-343WWH)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- LIVEX LIGHTING Harbor 1 Light Flemish Brass Outdoor Post Top Lantern (2226-22)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- NUVO Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass Bronze Finish (60-4925)
- COOPER LIGHTING BRZ EntryPatio Light (FE08A40FDB)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- Perfecttwinkle Outdoor Wall Lights