Shop All Low Voltage Thermostats
This Product is Discontinued
Perfectsense
Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (Discontinued)
Mfr # PS988-1R
Zoro # G5478789
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Location Wall
- Color White
- Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfectsense
- MFR # PS988-1R
- Zoro # G5478789
- UPC # 662013221386
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 3/4" |
Width | 2 3/4" |
Depth | 1 1/8 in |
Overall Depth | 1 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/4 in |
Description
Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type J-Box, Slide Switch, Dual Transformer Compatible No, Key Features Mercury Free, Mounting Direction Vertical, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 1/8 in, Overall Height 4 3/4 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.