Youth Sock Style Soccer Shinguard; White - Age 6-8
Mfr # PE197526
Zoro # G703739020
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE197526
- Zoro # G703739020
- UPC # 652513285704
- Country of Origin China
- Category Soccer Equipment
Description
A soccer player’s legs are their most valuable asset and protecting them is vital. This is the reason we carry a variety of shinguard styles including Rhino, ultra light, soft, sock style and plastic molded shinguards. Our shinguards provide greater security and reduce the risk of serious injuries without sacrificing ease of motion. The Sock Style Soccer Shinguards are an all-in-one, youth size soccer sock with a removable high impact EVA foam insert for shin and ankle protection. This machine washable style offers lightweight protection.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- All in one soccer sock
- High impact E. V. A foam
- Removable shinguard built with ankle protector
- Machine washable
- Ages 6-8
- Color: White
- Dimension: 11" x 7" x 3"
- Size: Youth
- Age: 8-Jun
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 21-Inch Leaf & Grass Push Lawn Sweeper (LSW70021)
- BLACK GOLD Flower & Vegetble Bg N&O 1.5Cf (1423003.CFL1.5P)
- SOLO 1 gal. Farm and Landscape Sprayer, 48" Hose Length (430-1G)
- HICKOK Replacement Tree Lopper Blade (400)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- SSN All Surface Shoes For Training Goal (1366835)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- FRANKLIN SPORTS Franklin Sports 247393 36 in. Soccer Goal Set (247393)
- FRANKLIN SPORTS Franklin Sports 6350 No.3 Soccer Ball (834836)
- FRANKLIN SPORTS Franklin Junior Football (33140)
- EZGOAL EZGoal 69222 Replacement Soccer Net (69222)
- Perfectpitch Sporting Goods