Youth Baseball & Softball Uniform Belt; White
Mfr # PE886648
Zoro # G303738683
Product Information
- Brand Perfectpitch
- MFR # PE886648
- Zoro # G303738683
- UPC # 727272198388
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.25" wide
- Sized ranging from 18"-32"
- Color: White
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52515)
- SCOTTY Rocket Launcher Rod Holder SS Jacket w/241 Mount (470)
- SEYMOUR MIDWEST Weed Scythe Blade, 24" (21424)
- GILMOUR HOSE GRAY 5/8""X50' (874501-1002)
- PERFECTPITCH 3.5 in. Rhino Skin Uncoated Foam Ball, Yellow (PE2543057)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- RAWLINGS Hockey Style Design Catchers Helmet, Scarlet (1383964)
- ALUMAGOAL All-Steel Dry Line Marker 65lb (BBDLM654)
- SSN Tanner Batting Tee - Standard (SS467262)
- Perfectpitch Baseball & Softball Equipment