Youth Baseball & Softball Uniform Belt; Scarlet
Mfr # PE51428
Zoro # G403738682
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51428
- Zoro # G403738682
- UPC # 654204119848
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.25" wide
- Sized ranging from 18"-32"
- Color: Scarlet
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Seal For Exmark Lazer Z Zero Turn Lawn Mower 285-787 (285-787)
- YUKON GLORY Magnetic Grill Light (YG-715)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- LOGO BRANDS Las Vegas Raiders 34oz Native Quencher Bottle (623-S34QB-63)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- SPALDING Cover Plate Assembly, Brass, 7 In Dia (408729)
- CHAMPION SPORTS Champion Sports TSB4 Competition Starting Block; Silver (TSB4)
- STANLEY Stanley Hardware 10in. Zinc Corner Brace 220186 (220186)
- THE ROCK XROCK ISA 12 in. 44-400 Slowpitch Softballs (1453228)
- SSG - BSN Foldable Backstop Replacement Net Baseball-Softball Field Equipment (BS4FNET)
- Perfectpitch Sporting Goods