Youth Baseball & Softball Uniform Belt; Purple
Mfr # PE890551
Zoro # G903738694
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE890551
- Zoro # G903738694
- UPC # 727272237742
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.25" wide
- Sized ranging from 18"-32"
- Color: Purple
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Vegetation Killr Gc 32Oz (0433310)
- FROST KING Lawn Chair Webbing Green (PW39G)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/4 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF104-D6)
- UGROW366 Tomato Crater Garden Plant Watering Reservoir Controls Weeds 12'', 3PK (DP3031-3)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- BATTER UP IND Softball Pitching Mound (PD-750-SPM)
- WIFFLE BALL Baseball Plstc Wht 3"D (639C)
- FRANKLIN SPORTS Black/Tan Synthetic Leather Right-handed Baseball Glove 13 in. (22601)
- THE ROCK XROCK ISA 12 in. 44-400 Slowpitch Softballs (1453228)
- FLITZ Flitz AL01706 Aluminum PreClean - 16 oz. (AL01706)
- Perfectpitch Sporting Goods