Youth Baseball & Softball Uniform Belt; Neon Orange
Mfr # PE725001
Zoro # G603685724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE725001
- Zoro # G603685724
- UPC # 657248422455
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- Sized ranging from 18"-32"
- Color: Neon Orange
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (396-814)
- SEYMOUR MIDWEST Garden Hoe, Forged Head, 54" Handle (42455)
- TIGER LIGHTS Right LED Work Light For John Deere 5070M, 5080M, 5080R, 5090R AL172568; (TL7130R)
- ZORO SELECT Chemical Dispenser, Plastic (2ZTZ5)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- CHAMPION SPORTS Champion Sports TSB4 Competition Starting Block; Silver (TSB4)
- HEATER Heater CR129 Crusher With 4 Hour Battery (CR129)
- SPORT SUPPLY GROUP 23 x 22 x 2in Macgregor Umpire's Outside Chest Protector (MCB78BXX)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- CHAMPION SPORTS Champion Sports ZSCREEN 5 x 7 ft. Pitching Z Screen (ZSCREEN)
- Perfectpitch Sporting Goods