Youth Baseball & Softball Uniform Belt; Neon Green
Mfr # PE715923
Zoro # G903739486
Product Information
- Brand Perfectpitch
- MFR # PE715923
- Zoro # G903739486
- UPC # 657248422448
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- Sized ranging from 18"-32"
- Color: Neon Green
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Gray (711303)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- SWISHER Belt, Hydro, 1/2 x 80-1/4 (18811)
- ACHLA DESIGNS Achla OWL-01 OWL-01 Statue - Rustic Bronze (OWL-01)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- SSN Mark 1 Official League Flat-Seam Baseballs, Pack of 12, 12PK (BSOLBFS)
- SSG - BSN Foldable Backstop Replacement Net Baseball-Softball Field Equipment (BS4FNET)
- SPORT SUPPLY GROUP 23 x 22 x 2in Macgregor Umpire's Outside Chest Protector (MCB78BXX)
- WHOLE-IN-ONE Heavy Duty 100 lb Dry Line Marker (WH38218)
- CHAMPION SPORTS Champion Sports BBWTSET 9 in. Weighted Training Baseball Set; Assorted colors - Set of 9 (BBWTSET)
- Perfectpitch Sporting Goods