Youth Baseball & Softball Uniform Belt; Kelly
Mfr # PE886647
Zoro # G803738756
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE886647
- Zoro # G803738756
- UPC # 727272268050
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.25" wide
- Sized ranging from 18"-32"
- Color: Kelly
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Two-in-One Insect Zapper (PBZ)
- AFTERMARKET Handle Wedge Spring 6578253 Skid Steer S630 S650 S740 S750 Fits Bobcat Bobta (EXN90-0019)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- JOBES Herb Plntfood Spike 50Pk (06127)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- THE NORTH WEST COMPANY The Northwest Co 1MLB-08030-0004-RET Red Sox Home Plate Raschel Throw (1MLB080300004RET)
- DIAMOND 9 in. DOL-A NFHS & NOCSAE High School Baseball (1453926)
- SSN C-Shaped Softball Pitchers Protector Net (1366836N)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- HEATER Crusher 8 Hour Pitching Machine (HE302528)
- Perfectpitch Sporting Goods