Youth Baseball & Softball Uniform Belt; Gold
Mfr # PE950720
Zoro # G203738837
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE950720
- Zoro # G203738837
- UPC # 727272251649
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.25" wide
- Sized ranging from 18"-32"
- Color: Gold
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Warren Distribution 208970 12 in. Wood Bird Feeder; Blue (208970)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- MILWAUKEE TOOL Handheld Blower, 36V, 145 mph Max. Air Speed, 600 cfm Max Air Flow, Bare Tool (2824-20)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- HEATER Heater HRBC99 Home Run Mini And Lite-Ball Cage (HRBC99)
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- WHOLE-IN-ONE Heavy Duty 100 lb Dry Line Marker (WH38218)
- TOPPS 2010 Team Set - Kansas City Royals (TO461490)
- Perfectpitch Sporting Goods