Toe Tal 4 in1 Kicking Tee; Black
Mfr # PE51416
Zoro # G604004418
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51416
- Zoro # G604004418
- UPC # 654204119756
- Country of Origin China
- Category Work Shirts
Description
The Toe-Tal Tee is the choice of the Pros! This 4-in-one kicking system includes two versatile pieces that can be used together or separately to create a 1" kickoff tee, a 1" extra point tee, a 2" kickoff tee, and a 2" extra point tee. Made of molded rubber, this exclusive tee features a unique surface texture that make for a sure hold under any weather condition-no slipping when wet! The Toe-Tal Tee is based on the original Ground Zero Tee which has been used in the NFL since 2000 and has been featured in recent Super Bowls and Pro Bowls.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 4-in-1 Toe-Tal kicking tee
- 1" kicking block
- Small projections make for a sure hold under any weather conditions
- No slipping when wet
- 3/4" kicking block
- Color: Black
- Dimension: 6" x 6" x 6"
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- Perfectpitch Workwear