Soft Sport Mini Football; Royal Blue & White - Size 3
Mfr # PE51434
Zoro # G904017033
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51434
- Zoro # G904017033
- UPC # 654204119886
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Soft Sport Football is great for younger children. Soft enough to be tossed or thrown without the fear of painful impact, these blue and white footballs are pillow soft, and feature a vinyl cover for durability.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Soft sport mini football
- Color: Royal Blue & White
- Diameter: 8.5"
- Size: Size 3
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer (SPX3000-XT1)
- POLLAK 5230701 Dc Power RV Starter Solenoid - 12 Volts (PO319875)
- LIPPERT TRAY TABLE (2020129994)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- SUPERJOCK 5' Infield Drag Mat (SU87033)
- CELEBRACION 5 x 3 ft. Drag Mat (CE2665475)
- WATER WORLD Real Ball Combo Machine (WA2588899)
- CENTURY Century 2138-010215 Premium Sport Bag - Black; Large (2138-010215)
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- Perfectpitch Sporting Goods