Portable Batting Tee; Black - 1 Position
Mfr # PE213335
Zoro # G003739164
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE213335
- Zoro # G003739164
- UPC # 652513285872
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Master your swing with the 1 Position Portable Batting Tee. This adjustable tee has a telescoping sleeve for height adjustment and features a unique home plate system that becomes a convenient built-in carry handle.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Improves swing and hand-eye coordination built-in carry handle and storage straps for easy transport
- 1 position hitting zone
- Adjustable batting tee from 20"-36"
- Color: Black
- Dimension: 16" x 17" x 36"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- HEATER Combo Baseball And Softball Pitching Machine with Bonus Ball Feeder (HE302529)
- HEATER Heater HTR499BB Pro Pitching Machine With Bonus Ball Feeder (HTR499BB)
- FRANKLIN SPORTS Tee-Ball Softstrike Mlb (1920)
- BUFFALO INDUSTRIES Extra Large Used Coveralls (15003)
- YARD TUFF Yard Tuff YTF-53HPDM 5 x 3 ft. Drag Mat (YTF-53HPDM)
- Perfectpitch Baseball & Softball Equipment