Perfectpitch

Pacific Crest 2 Person Tent


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Perfectpitch
  • MFR # PE11223
  • Zoro # G803893363
  • UPC #
    657248084226
  • Country of Origin China
  • Category Tents

Description

The is a great tent.

Features
  • Rainfly and Tent Body 100% Polyester PU
  • 2000mm coating
  • Two-Person Tent
  • 2 Fiberglass poles are 7.9mm diameter
Specifications
  • Carry Pack Size: 20.5" x 5.5"
  • Sleeping Area: 82.7" x 59" x 43.4"
  • Weight: 7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.