Mens Deluxe Cup & Supporter Set; White - Large
Mfr # PE51478
Zoro # G404149951
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51478
- Zoro # G404149951
- UPC # 654204120257
- Country of Origin China
- Category Sports Equipment
Description
Stay protected with the Deluxe Cup and Supporter Set. The supporter features a 3" elastic waistband with a soft pouch, snap closure, and non-curl straps. The cup is made of hard contoured plastic with a cushioned edge for comfort, and two holes for ventilation.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Elastic waistband with soft pouch
- Snap closure
- Non-curl straps
- Hard contoured cup with cushioned edge
- Color: White
- Dimension: 6" x 5" x 3"
- Size: Large (38-44)
- Size: 3"
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 24IN (07-31395)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Auger Drive, 1/2in. x 35in. (115-219)
- MTD Shaft-Worm (917-05236)
- KNESS PEST DEFENSE Mouse Trap, 10-1/8 in. L, 6-1/4 in. W (104-0-004)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- SINGING ROCK Singing Rock 448912 Singing Rock Worker Slings 150Cm-60 in. (448912)
- CHAMPION SPORTS Saucer Field Cone Set, 48 Per Set (SCXSET)
- CHAMPION SPORTS Tether Ball, Optic Yellow (CHSVTB)
- CHAMPION SPORTS 2.75 in. Field Hockey Balls, Pink (FHB1PK)
- CHAMPION SPORTS Tennis Balls, PK9 (TB3)
- SSN Outdoor Tetherball Pole (THBIG)
- Perfectpitch Sports Equipment