Shop All Pool Accessories
Perfectpitch
Light Blue Swimming Pool Filter Backwash Hose - 100 ft. x 1.5 in.
Mfr # PE72713
Zoro # G804165605
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE72713
- Zoro # G804165605
- UPC # 654204267198
- Country of Origin China
- Category Pool Accessories
Description
Features
- Back washing your pool filter is essential for keeping your water clear and this hose is used to remove waste water from your filter
- Long lasting, pressure tested, and pinhole free
- Rolls up for easy storage when not in use
- Color: Blue
- Material: Plastic
- Dimension: 1.5" H x 1.5" W x 1200" L
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch MPT x 1/4 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7165)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- CHAPIN 2 gal. ProSeries Sprayer, 48" Hose Length (26021XP)
- MI-T-M Discharge Hose, 25 ft. (15-0138)
- PERFECTPITCH Confer Handi-Step Spa Step - Portabello (PE220259)
- PERFECTPITCH Stainless Steel Algae Swimming Pool Brush with Aluminum Handle Connector, 5.5 in. (PE72631)
- PERFECTPITCH 15 in. Classic Flexible Weighted In-Ground Swimming Pool Vacuum Head on Wheels with Side Brushes (PE23531)
- PERFECTPITCH 230V 15 Amps Gecko in. Link Pump2 Plug for 1-Speed - 8 ft. Cord (PE1627470)
- PERFECTPITCH 115V 60 Amps TPST Contactor (PE1627466)
- PERFECTPITCH Champlain Plastics Laars Header Gasket 18 Set (PE886041)
- QUIKRETE POOL SAND 50LB (1153-50)
- Perfectpitch Pool Accessories