Ladder Ball Golf Game Set; Red & Royal Blue & Black
Mfr # PE213332
Zoro # G504164540
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE213332
- Zoro # G504164540
- UPC # 652513285711
- Country of Origin China
- Category Outdoor Lawn Games
Description
The Ladder Golf Set only takes minutes to set up and provides hours of fun at the beach, park, or your own backyard. This set includes two plastic ladders with a deep base for stability, and six bolas (two weighted sponge golf balls connected by a string). Earn points by throwing the bolas at the different color rung targets!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Earn points by throwing balls at different color rung targets attached to ladder
- Ladder is 39"H x 22"W with 33" deep base for added stability
- 2-1" Diameter plastic ladders
- 6 bolos with weighted PU sponge golf balls
- Carrying case
- Color: Red & Royal Blue & Black
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bungee, PK28 (TT11C542BGG)
- GRILL MARK Grill Mark 14871A Non Stick Grill Basket (8370140)
- AFTERMARKET Valve Cap Fits Kubota 15221-13280 for V3300, V2003, D1503, V1903, V2203, V2403, (ENJ80-0223)
- BRIGGS & STRATTON Bail Cable (7101395YP)
- FRANKLIN SPORTS INDUSTRY Bocce Set (50110)
- TORO Toro 53186 Funny Pipe Roll 50 Ft. (7056013)
- MKF COLLECTION BY MIA K. FARROW Colonial Chestnut Theme Cornhole Set with bags - 8 x 24 x 48 in. (109-Colonial)
- SPORTIME SHORT POST (SHORT POST)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- CHAMPION SPORTS Training Speed Ring Set, 18", Colors, PK12 (SRG12)
- SPALDING Wall Padding, Blue, 2 x 6 ft. (IW200-1003)
- Perfectpitch Outdoor Lawn Games