Lacrosse Pro Bounce Target; Black & Yellow
Mfr # PE51521
Zoro # G604150221
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51521
- Zoro # G604150221
- UPC # 654204120615
- Country of Origin China
- Category Outdoor Lawn Games
Description
Need to improve your passing skills on the lacrosse field? Turn to the Lacrosse Pro Bounce Back Target, which automatically returns your pass every time. The Bounce Back features a new and improved design that allows for multiple rebound angles and accommodates practice just about anywhere, including both larger and smaller backyards. Just aim at the target and fire whether you're 5 feet or 50 feet away!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Dampened rebound surface for small backyards to absorb shock
- Sturdy steel adjustable frame for varied rebound angles
- 4' x 3' rebound target surface area
- Overall size 8' x 3'
- Color: Black & Yellow
- Size: 48" x 36"
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Replacement Heater Cord 5 ft (ENF80-0010)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX4)
- A & I PRODUCTS Micro-Rib V-Belt (40.0") 17.5" x4" x1" (A-400J8)
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- BLUE WAVE Blue Wave BG3146 Compact Cornhole Bean Bag Toss Game Set (BG3146)
- CHAMPION SPORTS Pro High School Lacrosse GoalL 6x6ft (LNGHS)
- BLUE WAVE Blue Wave BG3139 Deluxe Bocce Ball Set (BG3139)
- HEY PLAY Hey Play AF350001 6 Players Croquet Wooden Outdoor Deluxe Sports Set with Carrying Case (AF350001)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- Perfectpitch Outdoor Lawn Games