Lacrosse Equipment Bag; Navy
Mfr # PE51517
Zoro # G004149955
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51517
- Zoro # G004149955
- UPC # 654204120585
- Country of Origin China
- Category Outdoor Lawn Games
Description
The Lacrosse Equipment Bag is the largest lacrosse bag on the market, making it a breeze to transport all of your equipment to practice or games! This heavy-duty nylon bag boasts a huge main compartment and a full-length stick compartment, with a waterproof bottom and adjustable shoulder strap. Easy to personalize with a detachable side pocket for easy embroidery or screen-printing, this is the only lacrosse bag you’ll ever need!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Largest lacrosse bag on the market
- Huge main compartment for all of your equipment
- Made of heavy-duty nylon
- Full-length stick compartment
- Waterproof bottom with adjustable shoulder strap
- Color: Navy
- Dimension: 44" L x 15" W x 13" H
- Weight: 4.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- EVERGUARD REPELLENTS Concentrate Insect Killer 32 oz (ADPTM32C)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- NYLGLO Massachusetts State Flag, 3x5 Ft (142460)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- SPORTIME SIMPLY LIMBO SET (114000243)
- WATER SOURCE Water Source YH-5 5 ft. Yard Hydrant (240355)
- WATER SOURCE Water Source YH-2 2 ft. Yard Hydrant (240322)
- MKF COLLECTION BY MIA K. FARROW Deer Theme Cornhole Set with bags - 8 x 24 x 48 in. (107-Deer)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CHAMPION SPORTS Official Lacrosse Ball Set, White, PK6 (LBW6SET)
- Perfectpitch Outdoor Lawn Games